Apply to be a TradeMaster!
Main product image of Rainfinity Rough Set, Showerhead 250 3-Jet with RainSelect Thermostatic Trim in , 04865180
Magnifying glass
Hover image to zoom

Rainfinity Rough Set, Showerhead 250 3-Jet with RainSelect Thermostatic Trim in , 04865180

Brand:
Hansgrohe
SKU:
04865180
Rating:
(0)
Q&A:
(0)
Rainfinity Rough Set, Showerhead 250 3-Jet with RainSelect Thermostatic Trim in , 04865180
Magnifying glass
Hover image to zoom
$960.40 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The RainSelect concealed thermostatic mixer with 4 functions provides a user-friendly shower system. Large soft-click buttons with wear-resistant symbols divert the water between a handshower (sold separately) and the included showerhead. The easy to use knobs allow you to easily adjust your water volume and temperature. The high-quality chrome-plated finish is long-lasting and easy to clean. The shut-off function helps to stop water flow when pressure is placed on the Select buttons, adding an extra layer of security. The hansgrohe shower thermostat allows you to set your desired water temperature, protecting you from excessively hot or cold water. An extra safety lock only releases hot water once a button is pressed (SafetyStop). The elegant, concealed installation of the hansgrohe RainSelect shower thermostat creates space for care-free, unobstructed showering. This shower set is required for installation.

  • Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
  • Pieces included: Thermostatic rough and mounting hardware
  • Compatibility: This item is required to install the hansgrohe RainSelect Thermostatic Trim for 3 or 4 Functions
  • Built to last: The solid brass construction provides durability through extended use
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Shower Set

Series:

Rainfinity

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy