Apply to be a TradeMaster!
Main product image of Crometta Showerpipe with Tub Filler without Shower Components (Chrome), 04869000
Magnifying glass
Hover image to zoom

Crometta Showerpipe with Tub Filler without Shower Components (Chrome), 04869000

Brand:
Hansgrohe
SKU:
04869000
Rating:
(0)
Q&A:
(0)
Crometta Showerpipe with Tub Filler without Shower Components (Chrome), 04869000
Magnifying glass
Hover image to zoom
$649.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The hansgrohe Crometta E EcoSmart shower system is the clever solution for simple bathroom modernization. It is connected to an existing rough-in or a water connection on the wall (e.g. hansgrohe FixFit) with a second shower hose. The overhead or hand shower (sold separately) can then be selected at the push of a button using the hansgrohe Select button. The water volume and temperature are controlled separately via an existing fitting. Saving water made easy: thanks to hansgrohe EcoSmart technology, this shower reduces water consumption by up to 40%. Requires showerpipe rough-in basic set No. 16181181 for installation.

  • Temperature comfort: the thermostat maintains the set desired temperature and reliably protects against too hot or too cold water
  • Your choice: Choose your own shower head and handheld shower from the recommended Croma collection
  • Shiny appearance: the brilliant chrome surface impresses with its long-lasting shine
  • Built to last: The solid brass construction provides durability through extended use
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Chrome

Product Type:

Showerpipe

Series:

Crometta

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy