Apply to be a TradeMaster!
Main product image of Clubmaster Pressure Balance Shower Set with Rough, 2.5 GPM (Chrome), 04907000
Magnifying glass
Hover image to zoom

Clubmaster Pressure Balance Shower Set with Rough, 2.5 GPM (Chrome), 04907000

Brand:
Hansgrohe
SKU:
04907000
Rating:
(0)
Q&A:
(0)
Clubmaster Pressure Balance Shower Set with Rough, 2.5 GPM (Chrome), 04907000
Magnifying glass
Hover image to zoom
$499.99 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
This hansgrohe shower system is a one stop shop to update your existing shower. This shower kit includes the Clubmaster 2.5 GPM 3-Jet Showerhead in Chrome, 6-inch Standard Shower Arm in Chrome, Ecostat S Pressure Balance Shower Trim in Chrome, and the iBox Universal Plus Rough with Service Stops. Everything needed to install this kit is included, simplifying your selection and installation process.

  • Thoughtful desgin: German design and engineering delivers optimal performance for all of your shower needs
  • All in one box: Clubmaste 3 mode showerhead, 6-inch Shower Arm, Ecostat S Pressure Balance Shower Trim, and the iBox Universal Plus Rough
  • Lots of variety: Showerhead features 3 sprays: Full, Pulsating Massage, and Intense Turbo that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • Concentrated water coverage: The 4-inch Clubmaster showerhead Diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • Like new for longer: limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean)
  • The single handle allows you to conveniently control water volume and temperature
  • Required parts: The iBox Universal Plus Rough (01850181) is required to install this product (Included)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Shower Set

Finish:

Chrome

Series:

Clubmaster

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy