Apply to be a TradeMaster!
Main product image of Raindance E Thermostatic Showerhead/Wallbar Set with Rough, 2.0 GPM (Chrome), 04914000
Magnifying glass
Hover image to zoom

Raindance E Thermostatic Showerhead/Wallbar Set with Rough, 2.0 GPM (Chrome), 04914000

Brand:
Hansgrohe
SKU:
04914000
Rating:
(0)
Q&A:
(0)
Raindance E Thermostatic Showerhead/Wallbar Set with Rough, 2.0 GPM (Chrome), 04914000
Magnifying glass
Hover image to zoom
$1,610.00 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The hansgrohe Select shower system featuring RainAir is a one stop shop to update your existing shower. This shower kit includes the Raindance Select E 2.0 GPM 3-Jet Handshower in Chrome, Croma Select E 180 2.0 GPM 2-Jet Rain Showerhead in Chrome, 9-inch Standard Shower Arm in Chrome, Unica S 24-inch Wallbar in Chrome, Square Wall Outlet with Vacuum Breaker in Chrome, ShowerSelect E Thermostatic Shower Trim in Chrome, and the iBox Universal Plus Rough with Service Stops. Everything needed to install this kit is included, simplifying your selection and Installation process.

  • Raindance promises a shower for everyone with different shapes, sizes, and spray modes - so you feel clean and rejuvenated.
  • All in one box: Raindance Select E Handshower, Croma Select E 180 Rain Showerhead, 9-inch Shower Arm, Unica S 24-inch Wallbar, Square Wall Outlet with Vacuum Breaker, ShowerSelect E Thermostatic Shower Trim, iBox Universal Plus Rough
  • Spa-like experience: The 12-inch Rain Shower Head mimics the feeling of a natural rain, while 5-inch handheld shower provides 3 spray options, RainAir, RainAir, and WhirlAir, creating a spa-like shower experience
  • Shiny appearance: the brilliant, Easy to clean chrome surface impresses with its long-lasting shine
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Shower pleasure: the shower head pampers with even, lush Water flow (XXL performance)
  • Easy control trim: The top handle controls water volume and diverts water from first outlet to second outlet, and the bottom handle controls temperature and can preset desired water temperature within +/-1 degree F
  • Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • Installation: The Easy to install iBox rough completely seals your wall to moisture, plus the set includes all components required for connecting to existing plumbing
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Raindance E

Finish:

Chrome

Product Type:

Shower Set

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy