Apply to be a TradeMaster!
Main product image of Raindance S Thermostatic Showerhead/Wallbar Set with Rough, 2.5 GPM (Chrome), 04915000
Magnifying glass
Hover image to zoom

Raindance S Thermostatic Showerhead/Wallbar Set with Rough, 2.5 GPM (Chrome), 04915000

Brand:
Hansgrohe
SKU:
04915000
Rating:
(0)
Q&A:
(0)
Raindance S Thermostatic Showerhead/Wallbar Set with Rough, 2.5 GPM (Chrome), 04915000
Magnifying glass
Hover image to zoom
$1,648.50 each
In Stock
In Stock
Get 6 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The hansgrohe Select shower system featuring PowderRain is a one stop shop to update your existing shower. This shower kit includes the Raindance Select S 120 2.5 GPM 3-Jet Handshower with PowderRain in Chrome, Raindance S 240 2.5 GPM 1-Jet Rain Showerhead with PowderRain in Chrome, 15-inch Raindance Shower Arm in Chrome, Unica S 24-inch Wallbar in Chrome, Round Wall Outlet in Chrome, Ecostat S Thermostatic Shower Trim with Volume Control and Diverter in Chrome, and the iBox Universal Plus Rough with Service Stops. Everything needed to install this kit is included, simplifying your selection and installation process.

  • Raindance promises a shower for everyone with different shapes, sizes, and spray modes - so you feel clean and rejuvenated.
  • All in one box: Raindance Select S 120 Handshower with PowderRain, Raindance S 240 t Rain Showerhead with PowderRain, 15-inch Raindance Shower Arm, Unica S 24-inch Wallbar, Round Wall Outlet, Ecostat S Thermostatic Shower Trim with Volume Control and Diverter, iBox Universal Plus Rough
  • Spa-like experience: The 12-inch Rain Shower Head mimics the feeling of a natural rain, while 5-inch handheld shower provides 3 spray options, PowderRain, Full and Massage, creating a spa-like shower experience
  • Shiny appearance: the brilliant, Easy to clean chrome surface impresses with its long-lasting shine
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Shower pleasure: the shower head pampers with even, lush Water flow (XXL performance)
  • Easy control trim: The top handle controls water volume and diverts water from first outlet to second outlet, and the bottom handle controls temperature and can preset desired water temperature within +/-1 degree F
  • Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • Installation: The Easy to install iBox rough completely seals your wall to moisture, plus the set includes all components required for connecting to existing plumbing
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Shower Set

Flow Rate (GPM):

2.5

Series:

Raindance S

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy