Apply to be a TradeMaster!
Main product image of Pulsify S Handshower Set 105 3-Jet, 2.5 GPM (Matte Black), 04917670
Magnifying glass
Hover image to zoom

Pulsify S Handshower Set 105 3-Jet, 2.5 GPM (Matte Black), 04917670

Brand:
Hansgrohe
SKU:
04917670
Rating:
(0)
Q&A:
(0)
Pulsify S Handshower Set 105 3-Jet, 2.5 GPM (Matte Black), 04917670
Magnifying glass
Hover image to zoom
$230.30 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The Pulsify shower collection by hansgrohe offers a revitalizing shower experience for every bathroom, budget, and style. Pulsify's distinctive spray face features concentric rings of integrated spray channels and features the PowderRain spray mode. The Pulsify collection includes everything from overhead showers to wallbar sets that make designing your shower Easy. The Pulsify collection is available in 3 finishes: Chrome, Matte Black, and Brushed Nickel to perfectly match your bathroom decor.

  • The modern, fresh design of the Pulsify line offers more space for optimal showering pleasure
  • Great water pleasure: with up to 2.5 GPM this shower head offers a lush, soothing Water flow
  • Lots of variety for you, thanks to three jet types: gently enveloping PowderRain, powerful IntenseRain rain jet, and a relaxing massage spray
  • Convenient control: Select the jet type of your choice quickly and easily at the touch of a button (Select)
  • The eye-catching spray disc is characterized by ring-shaped nozzles - the focus stays on the user
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Connection details: Requires a showerhose and Shower Arm mount for Installation (sold separately)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Handshower Set

Finish:

Matte Black

Flow Rate (GPM):

2.5

Series:

Pulsify S

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy