Apply to be a TradeMaster!
Main product image of Croma Select E Showerhead 180 2-Jet, 2.5 GPM (Chrome), 04925000
Magnifying glass
Hover image to zoom

Croma Select E Showerhead 180 2-Jet, 2.5 GPM (Chrome), 04925000

Brand:
Hansgrohe
SKU:
04925000
Rating:
(0)
Q&A:
(0)
Croma Select E Showerhead 180 2-Jet, 2.5 GPM (Chrome), 04925000
Magnifying glass
Hover image to zoom
$269.99 each
In Stock
In Stock
Get 5 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Croma select overhead shower head family is a classic design that scores with many extras. Here you can enjoy the invigorating rain spray in different versions, from rain to intense rain. The latest Croma generation offers even more showering pleasure with Select technology. This means you can intuitively choose your desired spray at the push of a button. Cleaning the nozzles is made easy with practical quick clean technology.

  • Modern value: The Croma shower collection stands for modern designs and outstanding value ideal for young families.
  • Great water pleasure: with up to 2.5 GPM this shower head offers a lush, soothing water flow
  • Lots of variety for you, thanks to two jet types: soaking Rain spray and invigorating IntenseRain spray
  • Shiny appearance: the brilliant, Easy to clean chrome surface impresses with its long-lasting shine
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Shower pleasure: the 8-inch shower head pampers with even, lush Water flow (XXL performance)
  • Easy adjust positioning: The 26-degree range allows you to get just the right angle needed to fit your shower
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Showerhead

Finish:

Chrome

Flow Rate (GPM):

2.5

Series:

Croma Select E

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy