Apply to be a TradeMaster!
Main product image of Raindance S Showerhead 240 1-Jet PowderRain, 1.75 GPM (Brushed Bronze), 04927140
Magnifying glass
Hover image to zoom

Raindance S Showerhead 240 1-Jet PowderRain, 1.75 GPM (Brushed Bronze), 04927140

Brand:
Hansgrohe
SKU:
04927140
Rating:
(0)
Q&A:
(0)
Raindance S Showerhead 240 1-Jet PowderRain, 1.75 GPM (Brushed Bronze), 04927140
Magnifying glass
Hover image to zoom
$892.50 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Bronze

Description

–
Water unites with air to awaken your senses. Most of the oversized showerheads and handshowers of Raindance deliver air-infused droplets that expand in size and become softer, giving you a shower as refreshing as a summer rain. Raindance promises a shower for everyone with different shapes, sizes, and spray modes - so you feel clean and rejuvenated.

  • Raindance promises a shower for everyone with different shapes, sizes, and spray modes - so you feel clean and rejuvenated.
  • Saves money, protects the environment: This shower head uses max. 1.75 gallons per minute. (EcoRight)
  • PowderRain: The new jet type that pampers users with thousands of micro-fine droplets that mimic ultra-gentle summer rain
  • Unique style: The high-quality, brushed bronze-colour surface finish creates a harmonious and warm ambiance
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Shower pleasure: the shower head pampers with even, lush Water flow (XXL performance)
  • Easy adjust positioning: The 26-degree range allows you to get just the right angle needed to fit your shower
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Raindance S

Flow Rate (GPM):

1.75

Finish:

Brushed Bronze

Product Type:

Showerhead

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy