Apply to be a TradeMaster!
Main product image of Croma Select S Wallbar Set 110 3-Jet 24", 1.75 GPM (Brushed Nickel), 04940820
Magnifying glass
Hover image to zoom

Croma Select S Wallbar Set 110 3-Jet 24", 1.75 GPM (Brushed Nickel), 04940820

Brand:
Hansgrohe
SKU:
04940820
Rating:
(0)
Q&A:
(0)
Croma Select S Wallbar Set 110 3-Jet 24", 1.75 GPM (Brushed Nickel), 04940820
Magnifying glass
Hover image to zoom
$266.07 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Are you looking for a stylish shower head with jet adjustment at the touch of a button? A large, swiveling shower head? Or a shower system that you can use to upgrade your bathroom at a later date? Then you've found what you're looking for in the Croma shower family. Choose from a wide range of shower and bath products and look forward to lots of water fun. Croma looks good and feels good to the touch. These showers represent modern designs and excellent value for money - ideal for young families.

  • Modern value: The Croma shower collection stands for modern designs and outstanding value ideal for young families.
  • Uses less water: this shower head uses only approx. 1.75 GPM even at high water pressure (EcoRight)
  • Premium finish: Designed to match hansgrohe Unica and Croma collection finishes
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Easy adjustment: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • The water outlet for the shower head fits any standard shower hose (size G ½; DN15)
  • Shower pleasure: the 4-inch shower head pampers with even, lush Water flow (XXL performance)
  • Easy to clean: limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Flow Rate (GPM):

1.75

Series:

Croma Select S

Finish:

Brushed Nickel

Product Type:

Wallbar Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy