Apply to be a TradeMaster!
Main product image of Vernis Blend Pressure Balance Tub/Shower Set, 1.5 GPM (Matte Black), 04963670
Magnifying glass
Hover image to zoom

Vernis Blend Pressure Balance Tub/Shower Set, 1.5 GPM (Matte Black), 04963670

Brand:
Hansgrohe
SKU:
04963670
Rating:
(0)
Q&A:
(0)
Vernis Blend Pressure Balance Tub/Shower Set, 1.5 GPM (Matte Black), 04963670
Magnifying glass
Hover image to zoom
$517.81 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The Vernis Collection provides great style at an even better price. With options ranging from existing shower kits to buildable components, it allows full customization of your shower experience. Featuring two stylish finishes to coordinate with existing bathroom fixtures, there is an option for every bathroom. The multiple flow rate available make it Easy to accomodate low flow requirements or preferences if needed.

  • Rain shower: the Spray type rain pampers day after day (1 spray)
  • Included pieces: Vernis Shape 1.5 GPM 1-Jet Showerhead, 9-inch Shower Arm, Ecostat Square Pressure Balance Shower Trim, and Metris S Tub Spout with Diverter
  • Shower pleasure: the 9 x 6.75 in shower head pampers with even, lush Water flow (XXL performance)
  • Saves money, protects the environment: This shower head uses max. 1.5 gallons per minute. (EcoRight)
  • Like new for longer: limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean)
  • Expressive contrast: the trendy matte black colour fits particularly well with modern architecture
  • Durable materials: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • Required parts: The iBox Universal Plus Rough (01850181) is required to install this product (Sold separately)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Vernis Blend

Product Type:

Shower Set

Finish:

Matte Black

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy