Apply to be a TradeMaster!
Main product image of Vernis Blend Wallbar Set 100 Vario-Jet 24", 1.5 GPM (Chrome), 04971000
Magnifying glass
Hover image to zoom

Vernis Blend Wallbar Set 100 Vario-Jet 24", 1.5 GPM (Chrome), 04971000

Brand:
Hansgrohe
SKU:
04971000
Rating:
(0)
Q&A:
(0)
Vernis Blend Wallbar Set 100 Vario-Jet 24", 1.5 GPM (Chrome), 04971000
Magnifying glass
Hover image to zoom
$129.99 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Vernis Collection provides great style at an even better price. With options ranging from existing shower kits to buildable components, it allows full customization of your shower experience. Featuring two stylish finishes to coordinate with existing bathroom fixtures, there is an option for every bathroom. The multiple flow rate available make it easy to accomodate low flow requirements or preferences if needed.

  • Great shower comfort for a small budget: the harmoniously designed Vernis Blend Vario hand shower brings elegance and shower enjoyment to the bathroom
  • Uses less water: this shower head uses only approx. 1.5 GPM even at high water pressure (EcoRight)
  • Shower head with 2 fantastic jet types: activating rain and powerful IntenseRain jet
  • Quick spray adjustment: directly on the shower head by turning the spray face
  • Easy adjustment: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • The water outlet for the shower head fits any standard shower hose (size G ½; DN15)
  • Shower pleasure: the 4-inch shower head pampers with even, lush water flow (XXL performance)
  • Easy to clean: limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Wallbar Set

Finish:

Chrome

Series:

Vernis Blend

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy