Apply to be a TradeMaster!
Main product image of Dog Shower + Quick Connect, 3-Spray, 1.75 GPM, (Black), 04973670
Magnifying glass
Hover image to zoom

Dog Shower + Quick Connect, 3-Spray, 1.75 GPM, (Black), 04973670

Brand:
Hansgrohe
SKU:
04973670
Rating:
(0)
Q&A:
(0)
Dog Shower + Quick Connect, 3-Spray, 1.75 GPM, (Black), 04973670
Magnifying glass
Hover image to zoom
$146.30 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
The hansgrohe DogShower was developed by shower experts together with dog owners, groomers and dog psychologists in order to provide for an enjoyable dog shower experience. With soft water sprays and massage nozzles, your next dog shower is now easier than ever. The hansgrohe DogShower can be used on all dog breeds and fur types. The silicone spray nozzles make it easy to fully soak your dog's fur with water and make it easier to rinse all of the shampoo. For indoor and outdoor use, the hansgrohe DogShower makes bath time easier for both you and your four-legged friend.

  • DogShower was developed by shower specialist at Hansgrohe to improve bathing for dogs and their owners.
  • Ergonomic: The handle fits comfortably in the hand for fatigue-free work. Curved shape makes grooming easier.
  • Teamwork: Powerful rinse off paw spray. Gentle leg spray for targeted cleaning. Lush fur spray across the entire jet disc.
  • Convenient switching: At the touch of a button, quickly and easily select the desired spray mode (select)
  • Thorough cleaning: The flexible nubs rinse shampoo safely even from dense undercoat.
  • More safety: When the boost button in the handle is released, the water flow automatically reduces.
  • Easy clean: The soft and sturdy silicone nozzles are easy to clean, simply wipe any excess fur off with your hands
  • Box contents: This product includes the DogShower and QuickConnect adapter
  • Installation: The DogShower simply screws onto a standard 1/2-inch shower connection. The QuickConnect adapter allows for easy switching to and from an everyday handshower
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Flow Rate (GPM):

1.75

Finish:

Black

Series:

Dog Shower

Product Type:

Dog Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy