Apply to be a TradeMaster!
Main product image of Raindance Shower Arm (Chrome), 06476000
Magnifying glass
Hover image to zoom

Raindance Shower Arm (Chrome), 06476000

Brand:
Hansgrohe
SKU:
06476000
Rating:
(0)
Q&A:
(0)
Raindance Shower Arm (Chrome), 06476000
Magnifying glass
Hover image to zoom
$319.99 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Do you love showering with a large portion of wellness feeling? Welcome to the world of pleasure offered by the large hansgrohe Raindance premium showers! All models, including the hand showers, offer large spray discs for a great showering experience (XXL performance). Variety is guaranteed: Raindance hand and overhead showers are available with up to three fascinating Spray types. All spray discs are made of high-quality materials.

  • Raindance promises a shower for everyone with different shapes, sizes, and spray modes - so you feel clean and rejuvenated.
  • Robust materials: Solid construction ensures a long product life
  • Seamless style: The Raindance Shower Arm is a perfect match to the hansgrohe Raindance shower collection
  • Shiny appearance: the brilliant, Easy to clean chrome surface impresses with its long-lasting shine
  • Pieces included: This product includes the Shower Arm and mounting hardware
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Shower Arm

Finish:

Chrome

Series:

Raindance

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy