Apply to be a TradeMaster!
Main product image of Talis C Tub Spout (Chrome), 14148001
Magnifying glass
Hover image to zoom

Talis C Tub Spout (Chrome), 14148001

Brand:
Hansgrohe
SKU:
14148001
Rating:
(0)
Q&A:
(0)
Talis C Tub Spout (Chrome), 14148001
Magnifying glass
Hover image to zoom
$189.39 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Elegant design: where sweeping forms meet traditional style, Talis C faucets feature nostalgic design

  • Elegant design: where sweeping forms meet traditional style, Talis C faucets feature nostalgic design
  • Wall-mounted spout for the bath tub
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Flush wall mounting: mounted directly on the wall and controlled via a concealed cartridge
  • Configuration: No-built-in diverter; must be paired with shower trim with diverter
  • Box contents: tub spout, eschutcheon, assembly instructions
  • Connection details: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Chrome

Product Type:

Tub Spout

Series:

Talis C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy