Apply to be a TradeMaster!
Main product image of Metris S Tub Spout (Chrome), 14413001
Magnifying glass
Hover image to zoom

Metris S Tub Spout (Chrome), 14413001

Brand:
Hansgrohe
SKU:
14413001
Rating:
(0)
Q&A:
(0)
Metris S Tub Spout (Chrome), 14413001
Magnifying glass
Hover image to zoom
$164.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Visibly enhance your bathroom ambience with Metris fixtures: Metris models have a reduced, modern design and fit in perfectly anywhere. Their generous surfaces ensure luxurious elegance. Their tapered base body and precise contours underline the high quality. You can regulate your desired water quantity and temperature anywhere using the practical single-lever bathroom faucet with an open curve. It's Easy and precise. The Metris faucet line offers various bath faucets for your moments of well-being. The Metris bath collection features a matching tub spout, providing the ability to match shower and bath fixtures to the chosen bathroom faucets.

  • Modern design: The reduced, modern design is a highlight of the Metris collection
  • Universal retrofit: This tub spout can be easily attached to an existing bathroom set, so you can update your shower quickly and easily
  • Shiny appearance: the brilliant, Easy to clean chrome surface impresses with its long-lasting shine
  • Bathtub inlet for wall mounting
  • This faucet enriches water with air for a full jet of water that splashes less (AirPower)
  • Easy Installation: screws to a standard wall outlet (1/2 in NPT)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Tub Spout

Series:

Metris S

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy