Apply to be a TradeMaster!
Main product image of ShowerSelect S Thermostatic Trim for 2 Functions, Round (Matte Black), 15743671
Magnifying glass
Hover image to zoom

ShowerSelect S Thermostatic Trim for 2 Functions, Round (Matte Black), 15743671

Brand:
Hansgrohe
SKU:
15743671
Rating:
(0)
Q&A:
(0)
ShowerSelect S Thermostatic Trim for 2 Functions, Round (Matte Black), 15743671
Magnifying glass
Hover image to zoom
$884.80 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Pure shower enjoyment at the touch of a button this is ShowerSelect. Whether you want the water to flow precisely or stop altogether, or whether you want to easily switch from the hand to the overhead shower: The Select button permits highly comfortable water control at the touch of a button. It offers stylish, concealed thermostats and faucets for every setting, taste and shower style: The design is available in an angular or a rounded design language, in chrome and with glass finish in white or black. hansgrohe ShowerSelect units can easily be installed with the iBox Universal. The advanced hansgrohe technology simply vanishes behind the wall the focus is on the Elegant design, and there is more room for shower comfort.

  • Comfort thermostat concealed for 2 outlets: such as handheld shower and shower head
  • High-quality thermostat cartridge which controls the temperature evenly and precisely
  • More safety: a button on the handle only releases hot water when required and prevents the temperature from becoming too high (SafetyStop)
  • The single handle allows you to conveniently control water temperature, and the button provides on/off for each shower outlet with an Easy touch
  • Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • Includes handle, sleeve, function block, and escutcheon
  • Bold contrast: Trendy matte black is a good fit for modern architecture
  • Required parts: This product requires the iBox Universal Plus Rough (Part No. 01850181) for Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Matte Black

Product Type:

Thermostatic Trim

Series:

ShowerSelect S

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy