Apply to be a TradeMaster!
Main product image of Rough, Quattro Green 3-Way Diverter (no shared function), 15936181
Magnifying glass
Hover image to zoom

Rough, Quattro Green 3-Way Diverter (no shared function), 15936181

Brand:
Hansgrohe
SKU:
15936181
Rating:
(0)
Q&A:
(0)
Rough, Quattro Green 3-Way Diverter (no shared function), 15936181
Magnifying glass
Hover image to zoom
$227.73 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Founded in Germany's Black Forest in 1901, Hansgrohe is committed to building a strong sense of tradition. Hansgrohe's products offer a lifetime of satisfaction featuring the ultimate in quality, design and performance. Customers appreciate our many breakthroughs in comfort and technology that allow you to make the most of water. With its wide range of products, Hansgrohe has the right solution for you. Enjoy every moment, each one is unique, just like your Hansgrohe shower. Hansgrohe has always had a sharp eye for innovation, designing products with exceptional durability that are not only highly functional but also a source of pleasure. For us, this means constantly advancing and striving for improvements. Our showers and faucets offer many useful functions and details that make daily use as easy and comfortable as possible so that you can enjoy your Hansgrohe products for many years to come. If you have any questions or concerns regarding this product and/or its functionality, please contact Hansgrohe's Customer Service department at 1-800-334-0455.

  • Elegant design: German design and engineering delivers consistent performance for all of your bath needs
  • Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • Compatibilty: This rough-in valve is compatible with hansgrohe and AXOR Trio/Quattro diverter trims such as Part No. 10932xxx. Please check your installation needs before purchasing.
  • Pieces included: This product includes the rough and mounting hardware
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Rough

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy