Apply to be a TradeMaster!
Main product image of Pulsify S Handshower 105 3-Jet, 1.75 GPM (Chrome), 24112001
Magnifying glass
Hover image to zoom

Pulsify S Handshower 105 3-Jet, 1.75 GPM (Chrome), 24112001

Brand:
Hansgrohe
SKU:
24112001
Rating:
(0)
Q&A:
(0)
Pulsify S Handshower 105 3-Jet, 1.75 GPM (Chrome), 24112001
Magnifying glass
Hover image to zoom
$86.10 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The convenient way to shower: Pulsify Select shower head with PowderRain The Pulsify Select 105 hand shower by hansgrohe with 3 jet types fulfils the desire for a water-saving but feel-good shower. hansgrohe EcoRight limits water consumption to a maximum of 1.75 gallons per minute, even at high water pressure. One look at the new type of spray disc in modern graphite gray and you know: Pulsify focuses on people. The ring-shaped jets that circle around the 105 mm shower head are reminiscent of gentle movements of water. The timeless, round design and excellent workmanship make Pulsify your stylish companion no Matter what kind of bathroom ambience you want to create. Switch between the different jet types at the touch of a button (Select): hansgrohe PowderRain gently envelops the body in a cocoon of the finest of water droplets. IntenseRain invigorates and is perfect for rinsing out shampoo. A powerful massage jet type impresses you with a powerful massage spray. Clever details for lasting showering pleasure The ergonomic handle has a comfortable feel to it. Thanks to the internal water supply, it doesnt get hot, even during long showers. A rinseable filter screen ensures reliable long term functionality: It catches the dirt before it gets into the shower head. And after your shower, limescale can simply be wiped off the silicone nozzles on the shower head (QuickClean).

  • The modern, fresh design of the Pulsify line offers more space for optimal showering pleasure
  • PowderRain: The new jet type that pampers users with thousands of micro-fine droplets that mimic ultra-gentle summer rain
  • Lots of variety for you, thanks to three jet types: gently enveloping PowderRain, powerful IntenseRain rain jet, and a relaxing massage spray
  • Convenient control: Select the jet type of your choice quickly and easily at the touch of a button (Select)
  • The eye-catching spray disc is characterized by ring-shaped nozzles - the focus stays on the user
  • Saves money, protects the environment: This shower head uses max. 1.75 gallons per minute. (EcoRight)
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Connection details: Requires a showerhose and Shower Arm mount for installation (sold separately)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Handshower

Series:

Pulsify S

Finish:

Chrome

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy