Shop Resideo Sale
Main product image of Pulsify S Baton Handshower 100 1-Jet, 2.5 GPM (Brushed Nickel), 24125821
Magnifying glass
Hover image to zoom

Pulsify S Baton Handshower 100 1-Jet, 2.5 GPM (Brushed Nickel), 24125821

Brand:
Hansgrohe
SKU:
24125821
Rating:
(0)
Q&A:
(0)
Pulsify S Baton Handshower 100 1-Jet, 2.5 GPM (Brushed Nickel), 24125821
Magnifying glass
Hover image to zoom
$121.10 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Designer shower head for a sense of well-being: Pulsify S baton shower in brushed nickel with PowderRain The Pulsify S 100 1-spray baton shower from hansgrohe fulfils the desire for an innovative and modern shower head for daily feel-good showers. The unique hansgrohe PowderRain spray type wraps your body in a glove of the finest water droplets, creating a source of relaxation. The spray nozzles, arranged over the large area of the cylindrical shower head, ensure the water is perfectly distributed. The strikingly minimalist design makes the baton shower a real eye-catcher when customizing the bathroom and is accented by multiple finishes. ranging from polished chrome, Matte black, and a classic brushed nickel finish.

  • The modern, fresh design of the Pulsify line offers more space for optimal showering pleasure
  • PowderRain: The new jet type that pampers users with thousands of micro-fine droplets that mimic ultra-gentle summer rain
  • Easy to install: fits any commercially available shower hose (dimension ½; DN15)
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Longer like new: limescale can be easily wiped off from the silicone nozzles on the shower head (QuickClean)
  • Ergonomic: the handle is comfortable to hold. The internal water supply prevents scalding even during long showers
  • Box contents: hand shower, assembly instructions
  • Connection details: Requires a showerhose and Shower Arm mount for installation (sold separately)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Handshower

Series:

Pulsify S

Flow Rate (GPM):

2.5

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy