Apply to be a TradeMaster!
Main product image of Pulsify S Wallbar Set 105 3-Jet 24", 1.75 GPM (Chrome), 24162001
Magnifying glass
Hover image to zoom

Pulsify S Wallbar Set 105 3-Jet 24", 1.75 GPM (Chrome), 24162001

Brand:
Hansgrohe
SKU:
24162001
Rating:
(0)
Q&A:
(0)
Pulsify S Wallbar Set 105 3-Jet 24", 1.75 GPM (Chrome), 24162001
Magnifying glass
Hover image to zoom
$217.70 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Water-saving shower kit with PowderRain: Pulsify Select 105 with 24-inch shower rail The Pulsify Select 105 shower set by hansgrohe with its 24-inch wallbar is perfect for that feel-good shower. There are three different shower sprays choose from, and you can switch between them at the touch of a button (Select): hansgrohe PowderRain gently wraps the body in the finest of water droplets. IntenseRain invigorates and is perfect for rinsing out shampoo. And as third spray type, a powerful massage spray provides the necessary pampering. One look at the new type of spray disc in modern graphite gray and you know: Pulsify focuses on people. The ring-shaped nozzles that circle around the 4.1-inch shower head are reminiscent of gentle movements of water. The timeless design and its round shower head makes Pulsify the ideal companion to enhance your bathroom ambience. The shower holder can be continuously adjusted with one hand using the push slider. What a convenient way to get the shower head into the right position. The special fixture prevents the 63-inch long shower hose from getting all twisted.

  • All in one: the complete package consists of the Pulsify shower head with 3 jet types, Unica wall bar, push-slider and shower hose (63 inch).
  • PowderRain: The new jet type that pampers users with thousands of micro-fine droplets that mimic ultra-gentle summer rain
  • Lots of variety for you, thanks to three jet types: gently enveloping PowderRain, powerful IntenseRain rain jet, and a relaxing massage spray
  • Convenient control: Select the jet type of your choice quickly and easily at the touch of a button (Select)
  • With just one hand: the height and angle of the hand shower holder can be easily adjusted
  • Easy installation: fits to an existing standard water connection (thread G ½; size DN15)
  • The eye-catching spray disc is characterized by ring-shaped nozzles - the focus stays on the user
  • Water flow: The 1.75 GPM flow rate provides thorough results
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Pulsify S

Product Type:

Wallbar Set

Finish:

Chrome

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy