Apply to be a TradeMaster!
Main product image of Pulsify E Baton Handshower 100 1-Jet, 1.75 GPM (Brushed Nickel), 24321821
Magnifying glass
Hover image to zoom

Pulsify E Baton Handshower 100 1-Jet, 1.75 GPM (Brushed Nickel), 24321821

Brand:
Hansgrohe
SKU:
24321821
Rating:
(0)
Q&A:
(0)
Pulsify E Baton Handshower 100 1-Jet, 1.75 GPM (Brushed Nickel), 24321821
Magnifying glass
Hover image to zoom
$121.10 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
A boost of freshness for individualists: Designer shower head Pulsify E in chrome with PowderRain With the Pulsify E 100 1-spray hand shower hansgrohe ensures invigorating refreshment in the shower. The unique hansgrohe PowderRain jet type wraps your body in the finest water droplets and refreshes whether in the morning for a burst of energy or during a relaxing shower after a busy day. The striking minimalist shape of the shower head draws attention and is a natural choice for personalised bathroom design. These products are available in different coloured finishes, ranging from polished chrome, Matte black, and a classic brushed nickel finish.

  • For individualists: hansgrohe Pulsify E combines cubic design in the shower with PowderRain
  • Thousands of micro-fine droplets create a special showering experience, refreshing like summer rain
  • Easy to install: fits any commercially available shower hose (dimension ½; DN15)
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Longer like new: limescale can be easily wiped off from the silicone nozzles on the shower head (QuickClean)
  • Ergonomic: the handle is comfortable to hold. The internal water supply prevents scalding even during long showers
  • Box contents: hand shower, assembly instructions
  • Connection details: Requires a showerhose and Shower Arm mount for installation (sold separately)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Brushed Nickel

Product Type:

Handshower

Flow Rate (GPM):

1.75

Series:

Pulsify E

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy