Apply to be a TradeMaster!
Main product image of Pulsify E Extension Pipe for Ceiling Mount E, 12" (Chrome), 24339001
Magnifying glass
Hover image to zoom

Pulsify E Extension Pipe for Ceiling Mount E, 12" (Chrome), 24339001

Brand:
Hansgrohe
SKU:
24339001
Rating:
(0)
Q&A:
(0)
Pulsify E Extension Pipe for Ceiling Mount E, 12" (Chrome), 24339001
Magnifying glass
Hover image to zoom
$155.40 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Your stylish companion: Wall connection for hansgrohe Pulsify E shower head The Pulsify wall connection for the 260 overhead shower by hansgrohe is the perfect addition to the Pulsify shower head. The modern shower arm mounts to the wall and ensures the 10.2 in overhead shower is in perfect position. The slim, linear design and angular escutechon also make it a real eye-catcher. The wall connection and Pulsify shower head combination creates a stylish ambience in your bathroom. The brilliant, easy-care chrome finish makes for a brilliant appearance and impresses with long-lasting shine in proven Hansgrohe quality.

  • Wall connection for the Pulsify 260 overhead shower: ensures the shower head is in the perfect position (length: 5.9 in)
  • Perfect companion for the overhead showers of the Pulsify collection with slim design and an angular escutcheon
  • Easy-care and long-lasting chrome finish: The shiny chrome finish boasts a lasting shine
  • Mounted flush with the wall: Fitted to the wall with a standard 1/2-inch connection
  • Premium materials are used in all components for more safety and sustainability at home
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Pulsify E

Product Type:

Shower Arm

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy