Apply to be a TradeMaster!
Main product image of Pulsify S Wallbar Set 100 3-Jet 24", 1.75 GPM (Matte Black), 24373671
Magnifying glass
Hover image to zoom

Pulsify S Wallbar Set 100 3-Jet 24", 1.75 GPM (Matte Black), 24373671

Brand:
Hansgrohe
SKU:
24373671
Rating:
(0)
Q&A:
(0)
Pulsify S Wallbar Set 100 3-Jet 24", 1.75 GPM (Matte Black), 24373671
Magnifying glass
Hover image to zoom
$331.10 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Design icon as an overall package: Pulsify S shower head in Matte black with PowderRain, shower hose and wall bar(24-inch) The Pulsify S 100 1-spray shower set with shower rail of 24-inch from hansgrohe ensures invigorating refreshment while showering. The unique hansgrohe PowderRain spray type wraps your body in the finest water droplets and refreshes whether in the morning for a burst of energy or during a relaxing shower after a busy day. The striking minimalist shape of the shower head draws attention and is a natural choice for personalised bathroom design. These products are available in different coloured finishes, It is available in polished chrome, fresh white and bold black.

  • The modern, fresh design of the Pulsify line offers more space for maximum showering pleasure
  • Thousands of micro-fine droplets create a special showering experience, refreshing like summer rain
  • Easy to install: fits any commercially available shower hose (dimension ½; DN15)
  • Bold contrast: Trendy Matte black fits particularly well for modern architecture
  • The original: hansgrohe, inventor of the wallbar, presents a design highlight in the bathroom with the Unica E
  • The 63-inch shower hose provides great freedom of movement. A special attachment prevents annoying twisting
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Matte Black

Product Type:

Wallbar Set

Flow Rate (GPM):

1.75

Series:

Pulsify S

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy