Apply to be a TradeMaster!
Main product image of Pulsify E Wallbar, 24" (Chrome), 24404000
Magnifying glass
Hover image to zoom

Pulsify E Wallbar, 24" (Chrome), 24404000

Brand:
Hansgrohe
SKU:
24404000
Rating:
(0)
Q&A:
(0)
Pulsify E Wallbar, 24" (Chrome), 24404000
Magnifying glass
Hover image to zoom
$296.80 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Pulsify shower collection by hansgrohe offers a revitalizing shower experience for every bathroom, budget, and style. Pulsify's distinctive spray face features concentric rings of integrated spray channels and features the PowderRain spray mode. The Pulsify collection includes everything from overhead showers to wallbar sets that make designing your shower easy. The Pulsify collection is available in 3 finishes: Chrome, Matte Black, and Brushed Nickel to perfectly match your bathroom decor.

  • For individualists: hansgrohe Pulsify E combines cubic design in the shower with PowderRain
  • Easy to install: fits any commercially available shower hose (dimension ½; DN15)
  • Easy-care and long-lasting chrome finish: The shiny chrome finish boasts a lasting shine
  • The original: hansgrohe, inventor of the wallbar, presents a design highlight in the bathroom with the Unica E
  • The 63-inch shower hose provides great freedom of movement. A special attachment prevents annoying twisting
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Chrome

Series:

Pulsify E

Product Type:

Wallbar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy