Apply to be a TradeMaster!
Main product image of Rainfinity Showerhead 250 3-Jet with Wall Connector Trim, 1.75 GPM (Chrome), 26235001
Magnifying glass
Hover image to zoom

Rainfinity Showerhead 250 3-Jet with Wall Connector Trim, 1.75 GPM (Chrome), 26235001

Brand:
Hansgrohe
SKU:
26235001
Rating:
(0)
Q&A:
(0)
Rainfinity Showerhead 250 3-Jet with Wall Connector Trim, 1.75 GPM (Chrome), 26235001
Magnifying glass
Hover image to zoom
$2,037.70 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Rainfinity 250 3-spray overhead shower will pamper you with 3 new hansgrohe spray modes: PowderRain produces thousands of gentle and silky droplets that envelop your body in a soft spray, Intense PowderRain a concentrated spray to invigorate and wake you up in the morning, and RainStream, a generous flow of soft sprays to help loosen tense muscles. The angle of the showerhead can be adjusted vertically from 10-30°, allowing you to you keep your hair dry if desired. The innovative spray surface, whiich curves inwards slightly, ensures the water jet does not hit your head and shoulders from above like a conventional shower would. The chrome finish is a perfect compliment for warmer materials such as wood. The Rainfinity collection creates a unique bathroom that becomes a safe haven in the home.

  • Rainfinity from hansgrohe provides uplifting energy to kickstart your day, and later revitalize your senses with quiet relaxation in a way youve never experienced.
  • Saves money, protects the environment: This shower head uses max. 1.75 gallons per minute. (EcoRight)
  • Lots of variety for you, thanks to three jet types: soaking Intense PowderRain, pampering PowderRain, and comforting RainStream spray
  • Shiny appearance: the brilliant, Easy to clean chrome surface impresses with its long-lasting shine
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Shower pleasure: the shower head pampers with even, lush Water flow (XXL performance)
  • Easy adjust positioning: The 26-degree range allows you to get just the right angle needed to fit your shower
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Rainfinity

Finish:

Chrome

Product Type:

Showerhead

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy