Apply to be a TradeMaster!
Main product image of Vernis Blend Showerhead 200 1-Jet, 1.75 GPM (Matte Black), 26277671
Magnifying glass
Hover image to zoom

Vernis Blend Showerhead 200 1-Jet, 1.75 GPM (Matte Black), 26277671

Brand:
Hansgrohe
SKU:
26277671
Rating:
(0)
Q&A:
(0)
Vernis Blend Showerhead 200 1-Jet, 1.75 GPM (Matte Black), 26277671
Magnifying glass
Hover image to zoom
$130.46 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Great shower pleasure at an attractive price: the round Vernis Blend shower head with 8.1-inch Diameter. The Vernis Blend 200 shower head (1 spray type) from hansgrohe brings great shower pleasure to the bathroom at an attractive price. The 8.1-inch large shower head distributes the water over the body (XXL performance). The powerful rain jet rain with a water flow of max. 1.75 GPM an invigorating fresh kick for the whole body. Versatile: the Vernis Blend shower head can be mounted on the wall or ceiling. A shower arm (9-inch, #04186673) is required for installation. Long-lasting shine and comfortable cleaning. The expressive Matte black finish in proven hansgrohe quality is easy to clean and remains beautiful. The removable shower head is easy to clean: limescale can be removed by wiping over the silicone nozzles on the shower head (QuickClean). For particularly comfortable showering, the shower head can be easily adjusted at an angle via a ball joint and thus aligned to the invididual spatial situation.

  • Rain shower: the spray type rain pampers day after day (1 spray)
  • Shower pleasure: the 8-inch shower head pampers with even, lush water flow (XXL performance)
  • Saves money, protects the environment: This shower head uses max. 1.75 gallons per minute. (EcoRight)
  • Like new for longer: limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean)
  • Recommended part: A shower arm (9-inch, #04186673) is required for installation.
  • Expressive contrast: the trendy matte black colour fits particularly well with modern architecture
  • Box contents: shower head, screen seal, assembly instructions
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Showerhead

Finish:

Matte Black

Series:

Vernis Blend

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy