Apply to be a TradeMaster!
Main product image of FixFit Wall Outlet Square with Check Valves (Brushed Bronze), 26455141
Magnifying glass
Hover image to zoom

FixFit Wall Outlet Square with Check Valves (Brushed Bronze), 26455141

Brand:
Hansgrohe
SKU:
26455141
Rating:
(0)
Q&A:
(0)
FixFit Wall Outlet Square with Check Valves (Brushed Bronze), 26455141
Magnifying glass
Hover image to zoom
$142.80 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Bronze

Description

–
Practical can be so beautiful: hansgrohe FixFit E wall connection with shower head holder The FixFit E wall connection with shower support from hansgrohe provides a water connection and a secure hold for the shower head. This looks beautiful and also creates more space in the shower with its compact dimensions. Water volume and temperature can be adjusted via a concealed tap, sold separately. With its square wall flange, the hansgrohe FixFit E wall connection pairs particularly well with a geometric faucet design. Installation is extremely simple: the FixFit E is screwed onto an existing water outlet on the wall (size G ½; DN15). After that, any commercially available shower hose can be connected. All hoses with a conical nut will fit into the holder including shower hoses from the hansgrohe range that are identical in colour also. You can create your own dream bathroom without much effort.

  • Convenient connection: Wall connection with non-return valve
  • Unique style: The high-quality, brushed bronze-colour surface finish creates a harmonious and warm ambiance
  • Within reach: The practical shower support ensures that the shower head looks tidy and is Easy to reach at all times
  • Suitable for all commercially available shower hoses that have a conical nut
  • Cleanliness comes first: Process water cannot flow back into the drinking water pipeline (non-return valve)
  • Easy installation: fits all standard water connections (G ½ thread; size: DN15)
  • Included components: Wall connection, mounting material, assembly instructions
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

FixFit

Finish:

Brushed Bronze

Product Type:

Wall Outlet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy