The Day Savers – A National Tradesmen Day Contest
Main product image of Rainfinity Wall Outlet 500 with Handshower Holder and Shelf (Matte White), 26843701
Magnifying glass
Hover image to zoom

Rainfinity Wall Outlet 500 with Handshower Holder and Shelf (Matte White), 26843701

Brand:
Hansgrohe
SKU:
26843701
Rating:
(0)
Q&A:
(0)
Rainfinity Wall Outlet 500 with Handshower Holder and Shelf (Matte White), 26843701
Magnifying glass
Hover image to zoom
$602.00 each
In Stock
In Stock
Get 2 Wed, Sep 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte White

Description

The elegant Rainfinity Wall Outlet 500 and shelf from hansgrohe adds a touch of elegance to the bathroom. With its unique matte white finish combined with mirrored safety glass, it coordinates perfectly with the other products in the modern Rainfinity collection. Elegant and functional: The Rainfinity Porter 500 and shelf is made of sturdy metal, and the smooth surfaces are easy to clean. The 20-inch wide shelf has space to keep all your shower products within reach. The shelf features a holder for a handshower integrated to the left, keeping it accessible whenever you need it. The shower shelf has an integrated non-return valve that prevents water from faucets and bathtubs flowing back into your drinking water. The Rainfinity Wall Outlet 500 and shelf features a standard 1/2-inch connection. The metal elbow fitting simply connects to an existing water outlet on the wall.

  • Convenient connection: Wall connection with shower head holder and non-return valve
  • Captivating look: The distinctive matte white surface finish will look good for longer and win over users with its long-lasting quality
  • Within reach: The practical shower support ensures that the shower head looks tidy and is Easy to reach at all times
  • Suitable for all commercially available shower hoses that have a conical nut
  • Cleanliness comes first: Process water cannot flow back into the drinking water pipeline (non-return valve)
  • Easy installation: fits all standard water connections (G ½ thread; size: DN15)
  • Included components: Wall connection, mounting material, assembly instructions
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

Product Type:

Wall Outlet

Series:

Rainfinity

Finish:

Matte White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy