Apply to be a TradeMaster!
Main product image of Rainfinity Shelf 500 (Matte White), 26844700
Magnifying glass
Hover image to zoom
Rainfinity Shelf 500 (Matte White), 26844700
Magnifying glass
Hover image to zoom
$359.10 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White

Description

–
The Rainfinity 500 shower shelf from hansgrohe adds a touch of elegance to the bathroom. With its unique matte white finish and mirrored safety glass, it coordinates perfectly with other products in the Rainfinity collection. It also makes an excellent addition to any modern bathroom interior. The large shelf is made of metal and it's smooth surfaces are easy to clean so it will stay looking great. The 20-inch wide shelf has space to keep all your shower products within reach. The Rainfinity 500 shelf can be installed in the shower or by the bathtub, as well as near the bathroom vanity.

  • Thoughtful design: The shower shelf is an elegant combination of matte white and mirrored safety glass
  • Convenience: 19.6-inch wide shelf has enough space to store your shower products within reach
  • Built to last finish: Matte white surface is engineered to last, keeping the unique finish looking like new
  • Premium materials: Crafted of high quality materials for greater safety and sutainability in the home
  • Easy installation: Clear instructions and moutning hardware are included with this product, making installation quick and easy
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Shelf

Series:

Rainfinity

Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy