Apply to be a TradeMaster!
Main product image of Rainfinity Handshower 130 3-Jet, 2.5 GPM (Matte White), 26864701
Magnifying glass
Hover image to zoom

Rainfinity Handshower 130 3-Jet, 2.5 GPM (Matte White), 26864701

Brand:
Hansgrohe
SKU:
26864701
Rating:
(0)
Q&A:
(0)
Rainfinity Handshower 130 3-Jet, 2.5 GPM (Matte White), 26864701
Magnifying glass
Hover image to zoom
$257.60 each
In Stock
In Stock
Get 2 Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White

Description

–
The contrast of the brushed nickel outer and the large, gray 5-inch spray disc sets the Rainfinity 130 3-spray handshower apart from the rest. The unique matte white finish perfectly compliments warmer materials such as wood. The Rainfinity collection creates a unique bathroom that becomes a safe haven in the home. The Rainfinity 130 3-spray handshower from hansgrohe pampers users with three different spray modes: PowderRain produces thousands of gentle and silky droplets that envelop your body in a soft spray, Intense PowderRain a concentrated spray to invigorate and wake you up in the morning, and MonoRain, the pure, focused spray mode perfect for a soothing, feel-good shower. Users can switch between all spray modes at the touch of a button with hansgrohe Select. The Rainfinity handshower features a standard 1/2-inch connection, making it quick and easy to install.

  • Rainfinity provides uplifting energy to kickstart your day, and later revitalize your senses with quiet relaxation in a way youve never experienced.
  • Great water pleasure: with up to 2.5 GPM this shower head offers a lush, soothing Water flow
  • Lots of variety for you, thanks to three jet types: gently enveloping PowderRain, invigorating Intense PowderRain jet, and a relaxing mono spray
  • Convenient control: Select the jet type of your choice quickly and easily at the touch of a button (Select)
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Shower pleasure: the 5-inch shower head pampers with even, lush Water flow (XXL performance)
  • Bold contrast: Trendy Matte white fits particularly well for modern architecture
  • Connection details: Requires a showerhose and Shower Arm mount for Installation (sold separately)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product. Matching shower hose (Part No. 28286703) and shower shelf with handshower holder (Part No. 26843701) sold separately.
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Matte White

Product Type:

Handshower

Flow Rate (GPM):

2.5

Series:

Rainfinity

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy