Apply to be a TradeMaster!
Main product image of Rainfinity Baton Handshower 100 1-Jet, 2.5 GPM (Chrome), 26866001
Magnifying glass
Hover image to zoom

Rainfinity Baton Handshower 100 1-Jet, 2.5 GPM (Chrome), 26866001

Brand:
Hansgrohe
SKU:
26866001
Rating:
(0)
Q&A:
(0)
Rainfinity Baton Handshower 100 1-Jet, 2.5 GPM (Chrome), 26866001
Magnifying glass
Hover image to zoom
$157.50 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Rainfinity 100 1-spray baton hand shower from hansgrohe features a slim silhouette, designed to impress in any bathroom, enhanced by the striking contrast of chrome and black finishes. Chrome is a perfect finish to compliment warmer materials such as wood and textiles. PowderRain produces thousands of gentle and silky droplets that envelop your body in a soft spray. PowderRain is very quiet compared to other spray modes from hansgrohe, creating the perfect conditions for a feel-good haven in the bathroom.

  • Rainfinity provides uplifting energy to kickstart your day, and later revitalize your senses with quiet relaxation in a way youve never experienced.
  • Great water pleasure: with up to 2.5 GPM this shower head offers a lush, soothing Water flow
  • PowderRain: The new jet type that pampers users with thousands of micro-fine droplets that mimic ultra-gentle summer rain
  • PowderRain: The new jet type that pampers users with thousands of micro-fine droplets that mimic ultra-gentle summer rain
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Shower pleasure: the 5-inch shower head pampers with even, lush Water flow (XXL performance)
  • Easy-care and long-lasting chrome finish: The shiny chrome finish boasts a lasting shine
  • Connection details: Requires a showerhose and Shower Arm mount for Installation (sold separately)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Rainfinity

Finish:

Chrome

Flow Rate (GPM):

2.5

Product Type:

Handshower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy