Apply to be a TradeMaster!
Main product image of FixFit E Wall Outlet with Handshower Holder (Matte Black), 26889671
Magnifying glass
Hover image to zoom

FixFit E Wall Outlet with Handshower Holder (Matte Black), 26889671

Brand:
Hansgrohe
SKU:
26889671
Rating:
(0)
Q&A:
(0)
FixFit E Wall Outlet with Handshower Holder (Matte Black), 26889671
Magnifying glass
Hover image to zoom
$182.70 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Practical can be so beautiful: hansgrohe FixFit E wall connection with shower head holder The FixFit E wall connection with shower support from hansgrohe provides a water connection and a secure hold for the shower head. This looks beautiful and also creates more space in the shower with its compact dimensions. Water volume and temperature can be adjusted via a concealed tap, sold separately. With its square wall flange, the hansgrohe FixFit E wall connection pairs particularly well with a geometric faucet design. Installation is extremely simple: the FixFit E is screwed onto an existing water outlet on the wall (size G ½; DN15). After that, any commercially available shower hose can be connected. All hoses with a conical nut will fit into the holder including shower hoses from the hansgrohe range that are identical in colour also. You can create your own dream bathroom without much effort.

  • Convenient connection: Wall connection with shower head holder and non-return valve
  • Bold contrast: Trendy matte black is a good fit for modern architecture
  • Within reach: The practical shower support ensures that the shower head looks tidy and is Easy to reach at all times
  • Suitable for all commercially available shower hoses that have a conical nut
  • Easy Installation: fits all standard water connections (G ½ thread; size: DN15)
  • Cleanliness comes first: Process water cannot flow back into the drinking water pipeline (non-return valve)
  • Included components: Wall connection, mounting material, assembly instructions
  • Made from high quality materials for greater safety and sustainability in the home
  • hansgrohe, established in 1901, is the premium brand for reliable bathroom and kitchen products

Specs

–
Series:

FixFit E

Finish:

Matte Black

Product Type:

Wall Outlet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy