Apply to be a TradeMaster!
Main product image of Rainfinity Handshower Set 130 3-Jet, 1.75 GPM (Chrome), 26914001
Magnifying glass
Hover image to zoom

Rainfinity Handshower Set 130 3-Jet, 1.75 GPM (Chrome), 26914001

Brand:
Hansgrohe
SKU:
26914001
Rating:
(0)
Q&A:
(0)
Rainfinity Handshower Set 130 3-Jet, 1.75 GPM (Chrome), 26914001
Magnifying glass
Hover image to zoom
$273.27 each
In Stock
In Stock
Get 2 Thu, Jul 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome

Description

The contrast of the brilliant chrome outer and the large, gray 5-inch spray disc sets the Rainfinity 130 3-spray handshower apart from the rest. Chrome is a perfect finish to compliment warmer materials such as wood. The Rainfinity collection creates a unique bathroom that becomes a safe haven in the home. The Rainfinity 130 3-spray handshower from hansgrohe pampers users with three different spray modes: PowderRain produces thousands of gentle and silky droplets that envelop your body in a soft spray, Intense PowderRain a concentrated spray to invigorate and wake you up in the morning, and MonoRain, the pure, focused spray mode perfect for a soothing, feel-good shower. Users can switch between all spray modes at the touch of a button with hansgrohe Select. The Rainfinity handshower features a standard 1/2-inch connection, making it quick and easy to install.

  • Rainfinity provides uplifting energy to kickstart your day, and later revitalize your senses with quiet relaxation in a way youve never experienced.
  • Saves money, protects the environment: This shower head uses max. 1.75 gallons per minute. (EcoRight)
  • Spray modes: This handshower features 3 sprays: PowderRain - a luxurious rain shower that evelops you in a soft spray, Intense PowderRain - an invigorating spray of fine droplets tha helps wake you up in the morning, and Mono - a focused jet for a soothing, feel-good shower.
  • Easy install: hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, required hose and Shower Arm mount are included.
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Shower pleasure: the 5.25 in shower head pampers with even, lush Water flow (XXL performance)
  • Included components: This set includes the handshower, shower hose, and handshower holder
  • Connection details: Requires a showerhose and Shower Arm mount for installation (included)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product.
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

Finish:

Chrome

Flow Rate (GPM):

1.75

Series:

Rainfinity

Product Type:

Handshower Set

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy