Apply to be a TradeMaster!
Main product image of Crometta E Showerhead 240 1-Jet, 1.75 GPM (Brushed Nickel), 26943821
Magnifying glass
Hover image to zoom

Crometta E Showerhead 240 1-Jet, 1.75 GPM (Brushed Nickel), 26943821

Brand:
Hansgrohe
SKU:
26943821
Rating:
(0)
Q&A:
(0)
Crometta E Showerhead 240 1-Jet, 1.75 GPM (Brushed Nickel), 26943821
Magnifying glass
Hover image to zoom
$231.73 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel

Description

With Crometta, you can experience a comprehensive shower family that saves water and energy while offering high-quality, fresh design at the same time. Enjoy Crometta's attractive price-performance ratio for hand and overhead showers, shower sets, and shower pipes. All of these offer premium hansgrohe quality and are sturdy and dependable. Resource-friendly EcoRight technology reduces consumption, for sustainable upgrading, construction and renovation.

  • Attractive design: The Crometta collection brings together stylish design and desirable price points, making it an attractive option
  • Saves money, protects the environment: This shower head uses max. 1.75 gallons per minute. (EcoRight)
  • Rain shower: the Spray type Rain pampers day after day (1 spray)
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Shower pleasure: the shower head pampers with even, lush Water flow (XXL performance)
  • Easy adjust positioning: The 26-degree range allows you to get just the right angle needed to fit your shower
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product.
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

Finish:

Brushed Nickel

Flow Rate (GPM):

1.75

Series:

Crometta E

Product Type:

Showerhead

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy