Apply to be a TradeMaster!
Main product image of Raindance Select E Showerpipe 300 with Select Shower Controls, 2.0 GPM (Chrome), 27126001
Magnifying glass
Hover image to zoom

Raindance Select E Showerpipe 300 with Select Shower Controls, 2.0 GPM (Chrome), 27126001

Brand:
Hansgrohe
SKU:
27126001
Rating:
(0)
Q&A:
(0)
Raindance Select E Showerpipe 300 with Select Shower Controls, 2.0 GPM (Chrome), 27126001
Magnifying glass
Hover image to zoom
$2,160.07 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Water unites with air to awaken your senses. Most of the oversized showerheads and handshowers of Raindance deliver air-infused droplets that expand in size and become softer, giving you a shower as refreshing as a summer rain. Raindance promises a shower for everyone with different shapes, sizes, and spray modes - so you feel clean and rejuvenated.

  • Raindance promises a shower for everyone with different shapes, sizes, and spray modes - so you feel clean and rejuvenated.
  • Great water pleasure: with up to 2 GPM this shower head offers a lush, soothing Water flow
  • Shiny appearance: the brilliant chrome surface impresses with its long-lasting shine
  • All-in-one-showerpipe: Includes Raindance Select E 300 2-spray Showerhead, Raindance Select E 120 3-spray Handshower, 63-inch Hose, Raindance Select E Showerpipe (required basic rough set 16181181 sold separately)
  • Lots of variety for you, thanks to two jet types: soaking Rain and relaxing RainAir spray
  • Air infusion technology: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • Separate Water flow: The shower outlets must be used separately
  • Required parts: This product requires the Showerpipe Basic Set (Part No. 16181181) for Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Flow Rate (GPM):

2

Series:

Raindance Select E

Finish:

Chrome

Product Type:

Showerpipe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy