Shop Resideo Sale
Main product image of Croma Showerpipe 220 1-Jet, 2.5 GPM (Chrome), 27185001
Magnifying glass
Hover image to zoom

Croma Showerpipe 220 1-Jet, 2.5 GPM (Chrome), 27185001

Brand:
Hansgrohe
SKU:
27185001
Rating:
(0)
Q&A:
(0)
Croma Showerpipe 220 1-Jet, 2.5 GPM (Chrome), 27185001
Magnifying glass
Hover image to zoom
$909.99 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Are you looking for a stylish shower head with jet adjustment at the touch of a button? A large, swiveling shower head? Or a shower system that you can use to upgrade your bathroom at a later date? Then you've found what you're looking for in the Croma shower family. Choose from a wide range of shower and bath products and look forward to lots of water fun. Croma looks good and feels good to the touch. These showers represent modern designs and excellent value for money - ideal for young families.

  • Modern value: The Croma shower collection stands for modern designs and outstanding value ideal for young families.
  • Great water pleasure: with up to 2.5 GPM this shower head offers a lush, soothing Water flow
  • Shiny appearance: the brilliant chrome surface impresses with its long-lasting shine
  • All-in-one showerpipe: Includes Croma 220 1-spray Showerhead, Croma E 100 3-spray Handshower, 63-inch Hose, Croma Showerpipe (required basic rough set 16181181 sold separately)
  • Easy control: Diverter knob directs Water flow to desired outlet - showerhead or handshower
  • Air infusion technology: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • Separate Water flow: The shower outlets must be used separately
  • Required parts: This product requires the Showerpipe Basic Set (Part No. 16181181) for Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Chrome

Product Type:

Showerpipe

Series:

Croma

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy