Apply to be a TradeMaster!
Main product image of Croma Select E Showerpipe 180 2-Jet, 2.0 GPM (Brushed Nickel), 27257821
Magnifying glass
Hover image to zoom

Croma Select E Showerpipe 180 2-Jet, 2.0 GPM (Brushed Nickel), 27257821

Brand:
Hansgrohe
SKU:
27257821
Rating:
(0)
Q&A:
(0)
Croma Select E Showerpipe 180 2-Jet, 2.0 GPM (Brushed Nickel), 27257821
Magnifying glass
Hover image to zoom
$999.58 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Design The hansgrohe shower collection provides versatility in the way you shower. There is a showerhead for everyone, with spray modes ranging from massage to a gentle rain experience. High quality German engineering brings the pleasure of a spa shower into your own bathroom with the hansgrohe and shower collection. Maintenance Products that function perfectly are essential. To ensure that they do, every hansgrohe product is 100% water tested. hansgrohe showerheads feature silicone spray nozzles that optimize water flow performance, resist mineral deposit build-up, and are designed to be easily wiped clean. Installation Requires showerpipe basic set No.16181181 for installation. Recommend licensed plumber for installation. Please comply with all local, state, and federal plumbing codes and regulations.

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your shower needs
  • WATER FLOW: The 2.0 GPM flow rate provides thorough water flow
  • STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
  • ALL-IN-ONE SHOWERPIPE: Includes Croma Select E 180 2-spray Showerhead, Croma Select E 110 3-spray Handshower, 63-inch Hose, Croma Showerpipe (required basic rough set 16181181 sold separately)
  • EASY CONTROL: Diverter knob directs water flow to desired outlet - showerhead or handshower
  • AIR INFUSION TECHNOLOGY: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • SEPARATE WATER FLOW: The shower outlets must be used separately
  • REQUIRED PARTS: This product requires the Showerpipe Basic Set (Part No. 16181181) for installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Showerpipe

Finish:

Brushed Nickel

Series:

Croma Select E

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy