Apply to be a TradeMaster!
Main product image of Raindance Select E Showerhead 300 2-Jet, 2.5 GPM (Chrome), 27387001
Magnifying glass
Hover image to zoom

Raindance Select E Showerhead 300 2-Jet, 2.5 GPM (Chrome), 27387001

Brand:
Hansgrohe
SKU:
27387001
Rating:
(0)
Q&A:
(0)
Raindance Select E Showerhead 300 2-Jet, 2.5 GPM (Chrome), 27387001
Magnifying glass
Hover image to zoom
$480.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Design With a range of models and styles, paired with the quality and design you expect from hansgrohe, dream bathrooms become a reality. Accessories by hansgrohe exude beautiful design with superior performance and durability. Pick your desired collection, then browse the entire product suite for complementary towel bars, soap dispensers, and more. German engineering ensures a lifetime of consistent and dependable operation. Maintenance Accessories by hansgrohe are designed to be easily wiped clean. Installation Mounting hardware included.

  • GENEROUS WATER COVERAGE: The 13-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 2.5 GPM flow rate provides thorough water flow
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • SIMPLE TO CLEAN: The 146 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • AIR INFUSION TECHNOLOGY: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • RANGE OF SPRAY MODES: This showerhead features 2 sprays: RainAir and Rain that provides a luxurious rain shower for washing away daily stress
  • CONNECTION DETAILS: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Chrome

Product Type:

Showerhead

Flow Rate (GPM):

2.5

Series:

Raindance Select E

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy