Apply to be a TradeMaster!
Main product image of Shower Arm Standard 6" (Matte Black), 27411673
Magnifying glass
Hover image to zoom

Shower Arm Standard 6" (Matte Black), 27411673

Brand:
Hansgrohe
SKU:
27411673
Rating:
(0)
Q&A:
(0)
Shower Arm Standard 6" (Matte Black), 27411673
Magnifying glass
Hover image to zoom
$44.99 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The hansgrohe shower collection provides versatility in the way you shower. There is a showerhead for everyone, with spray modes ranging from massage to a gentle rain experience. High quality German engineering brings the pleasure of a spa shower into your own bathroom with the hansgrohe and shower collection.

  • Premium finish: Built to last and matches hansgrohe shower heads
  • Dimensions: 6-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • Shower head compatibility: Maximum shower head Diameter of 5-inches, for oversized shower heads use 27413001
  • Brass construction: Solid build and secure mounting
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Shower Arm

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy