Apply to be a TradeMaster!
Main product image of FixFit Wall Outlet with Check Valves (Chrome), 27458003
Magnifying glass
Hover image to zoom

FixFit Wall Outlet with Check Valves (Chrome), 27458003

Brand:
Hansgrohe
SKU:
27458003
Rating:
(0)
Q&A:
(0)
FixFit Wall Outlet with Check Valves (Chrome), 27458003
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Practical can be so beautiful: hansgrohe FixFit Q wall connection with shower head holder The FixFit Q wall connection with shower support from hansgrohe provides a water connection and a secure hold for the shower head. This looks beautiful and also creates more space in the shower with its compact dimensions. Water volume and temperature can be adjusted via a concealed shower faucet, sold separately. With the wall flange in the elegantly rounded SoftCube design, the hansgrohe FixFit Q wall connection is your number one choice in any bathroom environment contemporary or classic. Installation is extremely simple: the FixFit Q is screwed onto an existing water outlet on the wall (size G ½; DN15). After that, any commercially available shower hose can be connected. All hoses with a conical nut will fit into the holder including shower hoses from the hansgrohe range that are identical in colour also. You can create your own dream bathroom without much effort.

  • Convenient connection: Wall connection with non-return valve
  • Easy-care and long-lasting chrome finish: The shiny chrome finish boasts a lasting shine
  • Within reach: The practical shower support ensures that the shower head looks tidy and is easy to reach at all times
  • Suitable for all commercially available shower hoses that have a conical nut
  • Easy Installation: fits all standard water connections (G ½ thread; size: DN15)
  • Cleanliness comes first: Process water cannot flow back into the drinking water pipeline (non-return valve)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • hansgrohe, established in 1901, is the premium brand for reliable bathroom and kitchen products

Specs

–
Series:

FixFit

Product Type:

Wall Outlet

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy