Apply to be a TradeMaster!
Main product image of WallStoris Wall Bar, 20" (Matte Black), 27902670
Magnifying glass
Hover image to zoom

WallStoris Wall Bar, 20" (Matte Black), 27902670

Brand:
Hansgrohe
SKU:
27902670
Rating:
(0)
Q&A:
(0)
WallStoris Wall Bar, 20" (Matte Black), 27902670
Magnifying glass
Hover image to zoom
$48.30 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
More space even in small bathrooms Mounting rail (20-inch) for WallStoris accessories The WallStoris mounting rail (20-inch) is the focus of the smart accessories from hansgrohe. Finally, there is an personalized and stylish solution for storing all the items in the bathroom, that looks good and is as durable as it is flexible. The WallStoris line provides more storage space in small bathrooms, perfect for apartments and dorm rooms. The screw mounts allow flat installation against the wall. Various shelves, hooks and many other WallStoris accessories can be conveniently combined. Simply clip it on, slide it over, and you're done! This offers plenty of storage space for shower gels, etc. for a neat and cozy bathroom.

  • Versatile: the mounting rail serves as basis for the WallStoris accessories
  • Your choice: vertical or horizontal? Shower rail or porter set? Anything is possible
  • Installation: Mounting hardware included to screw into wall
  • Holds without drilling: simply attach and remove
  • Bold contrast: Trendy matte black is a good fit for a modern interior design

Specs

–
Product Type:

Towel Bar

Series:

WallStoris

Finish:

Matte Black