Apply to be a TradeMaster!
Main product image of Isiflex Handshower Hose, 63" (Chrome), 28276003
Magnifying glass
Hover image to zoom

Isiflex Handshower Hose, 63" (Chrome), 28276003

Brand:
Hansgrohe
SKU:
28276003
Rating:
(1)
Q&A:
(0)
Isiflex Handshower Hose, 63" (Chrome), 28276003
Magnifying glass
Hover image to zoom
$66.03 each
In Stock
In Stock
Get 9 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The hansgrohe shower collection provides versatility in the way you shower. There is a showerhead for everyone, with spray modes ranging from massage to a gentle rain experience. High quality German engineering brings the pleasure of a spa shower into your own bathroom with the hansgrohe and shower collection.

  • Full length comfort: 63-inch shower hose for great freedom of movement.
  • Easy fit: screws onto the standard shower hose connection in no time at all (size G 1/2, DN15)
  • Keeps its shape: a special attachment prevents the annoying twisting of the shower hose
  • Easy-care: The smooth plastic surface can be cleaned quickly
  • Box contents: Shower hose, seals.
  • Premium materials are installed in all components, for more safety and sustainability in the home
  • Easy hose replacement: Upgrade your existing shower hose with the latest technology
  • Available lengths: Also available in 80-inch length
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Handshower Hose

Series:

Isiflex

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect Replacement

One minute to install. Great on for one replacement
Rich
Ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy