Apply to be a TradeMaster!
Main product image of Raindance Rainfall Showerhead 180 2-Jet Trim, 2.5 GPM (Chrome), 28433001
Magnifying glass
Hover image to zoom

Raindance Rainfall Showerhead 180 2-Jet Trim, 2.5 GPM (Chrome), 28433001

Brand:
Hansgrohe
SKU:
28433001
Rating:
(0)
Q&A:
(0)
Raindance Rainfall Showerhead 180 2-Jet Trim, 2.5 GPM (Chrome), 28433001
Magnifying glass
Hover image to zoom
$1,324.57 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Design The hansgrohe shower collection provides versatility in the way you shower. There is a showerhead for everyone, with spray modes ranging from massage to a gentle rain experience. High quality German engineering brings the pleasure of a spa shower into your own bathroom with the hansgrohe and shower collection. Maintenance Products that function perfectly are essential. To ensure that they do, every hansgrohe product is 100% water tested. hansgrohe showerheads feature silicone spray nozzles that optimize water flow performance, resist mineral deposit build-up, and are designed to be easily wiped clean. Installation Requires showerpipe basic set No.16181181 for installation. Recommend licensed plumber for installation. Please comply with all local, state, and federal plumbing codes and regulations.

  • GENEROUS WATER COVERAGE: The 8-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 2.5 GPM flow rate provides thorough water flow
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • SIMPLE TO CLEAN: The 105 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • AIR INFUSION TECHNOLOGY: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • RANGE OF SPRAY MODES: This showerhead features 2 sprays: RainAir and Waterfall that provides a luxurious rain shower for washing away daily stress
  • CONNECTION DETAILS: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Raindance Rainfall

Finish:

Chrome

Flow Rate (GPM):

2.5

Product Type:

Showerhead

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy