Apply to be a TradeMaster!
Main product image of Bodyvette Bodyspray with Stop (Polished Nickel), 28467831
Magnifying glass
Hover image to zoom

Bodyvette Bodyspray with Stop (Polished Nickel), 28467831

Brand:
Hansgrohe
SKU:
28467831
Rating:
(0)
Q&A:
(0)
Bodyvette Bodyspray with Stop (Polished Nickel), 28467831
Magnifying glass
Hover image to zoom
$269.99 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
In addition to high-quality overhead showers and hand showers, hansgrohe body sprays also provide you with unique water experiences. The round, universal Bodyvette side shower brings more showering pleasure to every bathroom.

  • Revolutionary design: AXOR Starck is inspired by the traditional well pump, and tells a story of beauty in simplicity.
  • Upgrade your bathroom: Adding bodysprays to your shower creates a luxurious spa experience
  • Water flow: This bodyspray features a Water flow rate of 0.9 GPM
  • Coordinating style: Pairs well with the AXOR Starck shower collection
  • Adjustable spray angle: Allows you to get the perfect angle for your dream shower
  • Air infusion technology: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
  • Simple to clean: The Easy-to-clean anti-limescale silicone spray nozzles optimize Water flow performance and can be quickly wiped clean
  • Connection details: Contains 1/2-inch connection size for Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Bodyvette

Finish:

Polished Nickel

Flow Rate (GPM):

2.5

Product Type:

Bodyspray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy