Apply to be a TradeMaster!
Main product image of Clubmaster Showerhead 3-Jet, 2.5 GPM (Chrome), 28496001
Magnifying glass
Hover image to zoom

Clubmaster Showerhead 3-Jet, 2.5 GPM (Chrome), 28496001

Brand:
Hansgrohe
SKU:
28496001
Rating:
(0)
Q&A:
(0)
Clubmaster Showerhead 3-Jet, 2.5 GPM (Chrome), 28496001
Magnifying glass
Hover image to zoom
$209.99 each
In Stock
In Stock
Get 20 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
hansgrohe Clubmaster 3.7-inch Diameter showerhead features 3 separate spray modes, creating an individual spa-like shower experience. Full, Pulsating Massage, and Intense Turbo that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles. The 72 Easy-to-clean anti-limescale silicone spray nozzles optimize Water flow performance and can be quickly wiped clean. Installation is simple with quick and Easy mounting to existing 6 or 9 inch long Shower Arm, simply take your old showerhead off and replace it with your new one.

  • Upgraded shower experience: The 3.7-inch Diameter showerhead features 3 separate spray modes, creating an individual spa-like shower experience
  • Great water pleasure: with up to 2.5 GPM this shower head offers a lush, soothing water flow
  • Lots of variety for you, thanks to three jet types: soaking full spray, powerful IntenseTurbo rain jet, and a pulsating massage spray
  • Shiny appearance: the brilliant, Easy to clean chrome surface impresses with its long-lasting shine
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Easy adjust positioning: The 26-degree range allows you to get just the right angle needed to fit your shower
  • Easy adjust positioning: The 26-degree range allows you to get just the right angle needed to fit your shower
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Clubmaster

Finish:

Chrome

Product Type:

Showerhead

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy