Apply to be a TradeMaster!
Main product image of Raindance S Handshower 100 3-Jet, 2.5 GPM (Brushed Nickel), 28504821
Magnifying glass
Hover image to zoom

Raindance S Handshower 100 3-Jet, 2.5 GPM (Brushed Nickel), 28504821

Brand:
Hansgrohe
SKU:
28504821
Rating:
(1)
Q&A:
(0)
Raindance S Handshower 100 3-Jet, 2.5 GPM (Brushed Nickel), 28504821
Magnifying glass
Hover image to zoom
$255.44 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel

Description

Water unites with air to awaken your senses. Most of the oversized showerheads and handshowers of Raindance deliver air-infused droplets that expand in size and become softer, giving you a shower as refreshing as a summer rain. Raindance promises a shower for everyone with different shapes, sizes, and spray modes - so you feel clean and rejuvenated.

  • Raindance promises a shower for everyone with different shapes, sizes, and spray modes - so you feel clean and rejuvenated.
  • Great water pleasure: with up to 2.5 GPM this shower head offers a lush, soothing Water flow
  • Lots of variety for you, thanks to three jet types: soaking BalanceAir, relaxing RainAir spray, and a massaging Whirl spray
  • Quick spray adjustment: directly on the shower head by turning the spray face
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Shower pleasure: the 6-inch shower head pampers with even, lush Water flow (XXL performance)
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

Flow Rate (GPM):

2.5

Product Type:

Handshower

Finish:

Brushed Nickel

Series:

Raindance S

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does not last. Hansgrohe unresponsive.

I purchased two of these in 2009. I bought them partly becaus they had an unlimited lifetime guarantee. By 2014, they were both leaking around the edge. I purchased a new one and Hansgrohe replaced one. Now, in 2025 they both leak around the edge. Even though I am the original purchaser, Hansgrohe has not responded to my emails.
Cliff
NY
8 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy