Apply to be a TradeMaster!
Main product image of Raindance Classic Handshower 100 3-Jet, 2.5 GPM (Polished Nickel), 28548831
Magnifying glass
Hover image to zoom

Raindance Classic Handshower 100 3-Jet, 2.5 GPM (Polished Nickel), 28548831

Brand:
Hansgrohe
SKU:
28548831
Rating:
(0)
Q&A:
(0)
Raindance Classic Handshower 100 3-Jet, 2.5 GPM (Polished Nickel), 28548831
Magnifying glass
Hover image to zoom
$305.20 each
In Stock
In Stock
Get 1 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
High-quality shower head for a contemporary classic bathroom. The Raindance Classic shower head from hansgrohe blends beautifully into a contemporary classic bathroom thanks to its elegantly curved shape. The ergonomic handle sits comfortably in the hand. Quality down to the last detail: For reliable long-term functioning, the shower head has a strainer that catches dirt before it can get into the hand shower. This can then be easily rinsed out. This hand shower provides a lush, soothing Water flow. The relaxing rain shower of the RainAir jet type invites you to relax, while the swirling jet whirl massages soothing and the BalanceAir jet type is a mixture of the two jet types. Between these jets can be easily changed by turning the jet disc.

  • Raindance Classic showers shine with their elegantly curved lines in a contemporary classic bathroom
  • Great water pleasure: with up to 2.5 GPM this shower head offers a lush, soothing Water flow
  • Lots of variety for you, thanks to three jet types: soaking BalanceAir, relaxing RainAir spray, and a massaging Whirl spray
  • Quick spray adjustment: directly on the shower head by turning the spray face
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Shower pleasure: the 4-inch shower head pampers with even, lush Water flow (XXL performance)
  • Timeless elegance: the deep finish with yellow undertones compliments soft neutral and warm color schemes
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Polished Nickel

Product Type:

Handshower

Series:

Raindance Classic

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy