Apply to be a TradeMaster!
Main product image of Unica Wallbar S, 36" (Brushed Nickel), 28631820
Magnifying glass
Hover image to zoom

Unica Wallbar S, 36" (Brushed Nickel), 28631820

Brand:
Hansgrohe
SKU:
28631820
Rating:
(0)
Q&A:
(0)
Unica Wallbar S, 36" (Brushed Nickel), 28631820
Magnifying glass
Hover image to zoom
$307.30 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Hans Grohe invented the shower bar more than 60 years ago: It is the original from the Black Forest. To this day, we are consistently continuing to develop it. Your advantages: exclusive designs with glossy chrome, brushed nickel, polished nickel, rubbed bronze, or polished brass as with Unica E. To make sure everything fits perfectly, there are Unica shower bars in different lengths, with shower hose and brackets, to suit all conventional hand showers. Whoever uses the bathtub for bathing and showering would also want to be as flexible as possible when positioning the shower head. In the shower, hip height is sufficient as a lower limit; there you should perhaps opt for the 24" wallbar or you could go for a 36" wallbar depending on your needs. It brings incredible amounts of freedom of movement, making it perfect for families with children and grandparents. To help ensure that the shower hose is a perfect length it is included along with many bars.

  • Universal style: The Unica wallbar collection was created to coordinate with your bathroom style
  • Easy to install: fits any commercially available shower hose (dimension ½; DN15)
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • The original: hansgrohe, inventor of the wallbar, presents a design highlight in the bathroom with the Unica S
  • The 63-inch shower hose provides great freedom of movement. A special attachment prevents annoying twisting
  • Secure Installation: Constructed using brass material and mounts to the wall using anchors and screws
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm

Specs

–
Series:

Unica

Product Type:

Wallbar

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy