Apply to be a TradeMaster!
Main product image of Metris Freestanding Tub Filler Trim with 1.75 GPM Handshower (Chrome), 31432001
Magnifying glass
Hover image to zoom

Metris Freestanding Tub Filler Trim with 1.75 GPM Handshower (Chrome), 31432001

Brand:
Hansgrohe
SKU:
31432001
Rating:
(0)
Q&A:
(0)
Metris Freestanding Tub Filler Trim with 1.75 GPM Handshower (Chrome), 31432001
Magnifying glass
Hover image to zoom
$858.26 each
In Stock
In Stock
Get 3 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Visibly enhance your bathroom ambience with Metris fixtures: Metris models have a reduced, modern design and fit in perfectly anywhere. Their generous surfaces ensure luxurious elegance. Their tapered base body and precise contours underline the high quality. You can regulate your desired water quantity and temperature anywhere using the practical single-lever bathroom faucet with an open curve. It's Easy and precise. The Metris faucet line offers various bath faucets for your moments of well-being. The Metris bath collection features a matching tub spout, providing the ability to match shower and bath fixtures to the chosen bathroom faucets.

  • Easy control: The diverter makes it Easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • Uses less water: this shower head uses only approx. 1.75 GPM even at high water pressure (EcoRight)
  • Shower head with 2 fantastic jet types: activating full and relaxing Mono jet
  • Longer like new: limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean)
  • Robust materials: The tub filler is made of brass, making it durable through wear and tear
  • Shower pleasure: the 2.6-inch shower head pampers with a massage-like experience
  • Easy-care and long-lasting chrome finish: The shiny chrome finish boasts a lasting shine
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Chrome

Flow Rate (GPM):

1.75

Product Type:

Tub Filler

Series:

Metris

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy