Apply to be a TradeMaster!
Main product image of Metropol Freestanding Tub Filler Trim with Lever Handle and 1.75 GPM Handshower (Chrome), 32532001
Magnifying glass
Hover image to zoom

Metropol Freestanding Tub Filler Trim with Lever Handle and 1.75 GPM Handshower (Chrome), 32532001

Brand:
Hansgrohe
SKU:
32532001
Rating:
(0)
Q&A:
(0)
Metropol Freestanding Tub Filler Trim with Lever Handle and 1.75 GPM Handshower (Chrome), 32532001
Magnifying glass
Hover image to zoom
$2,538.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The striking Metropol collection offers you numerous design options for sinks and bathtubs. If you place several Metropol fixtures in your bathroom, you create a "parallel world" with a harmonious design language. With the floor-standing single-lever tub filler for bathtubs, you can make impressive design statements in your home. The graceful design is the first thing that catches the eye. The geometric precision creates modern clarity wherever Water flows. With an upright base body, this hansgrohe line shows how elegant corners and edges can be in the bathroom. Different outlet heights ensure plenty of freedom of movement at the sink. Depending on the type of sink and the space available, you can choose from five ComfortZones with heights of 100, 110, 160, 230 or 260 mm. The wall-mounted and floor-standing Metropol fixtures ensure remarkable freedom of movement.

  • Fascinating shape: the Elegant design of the Metropol line impresses with its extensive surfaces and a geometric design
  • Fast filling of the tub: up to 5 GPM bathing fun can start immediately. Flow rate for the shower head max. 1.75 GPM
  • Shower head with 2 fantastic jet types: activating full and relaxing Mono jet
  • Longer like new: limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean)
  • Floor-standing installation: a rough is required separately for installation (#10452181)
  • Shower pleasure: the 2.6-inch shower head pampers with a massage-like experience
  • One handle is enough: changing from bath spout to shower head is possible with one hand thanks to the smooth-running diverter
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Tub Filler

Finish:

Chrome

Flow Rate (GPM):

1.75

Series:

Metropol

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy